Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 74 21 200

  • Zoro # G4782592


product price: $42.75
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 21 200
Zoro #
G4782592
UPC #
843221005153
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Length
7/8 in
Jaw Width
1 1/8 in
Jaw Thickness
7/16 in
For Maximum Diameter Hard Steel
1/8 in
Maximum Wire Cutting Diameter
0.094 in
Cutter Length
7/8 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Insulated
No
Standards
ASTM F-1505-01, IEC 60900
Voltage Rating
1000V
Wire Stripper
No
Handle Color
Red
ESD Safe
No
Tether Capable
Tether Capable
Plier Product Group
Pliers
Jaw Bend
12 Degrees
Nose Type
Oval
Insulated / Uninsulated
Uninsulated
Finish
Polished
Grip Material
Plastic
Includes Voltage Detection Module
Yes
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Manual
Steel Type
Chrome Vanadium Steel
Head Offset Angle
12 Degrees
Handle Style
Standard
Plier Type
Diagonal Cutting Pliers
Tether Ready
No
Blade Material
Chrome Vanadium Steel
Series
74
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Maximum Jaw Opening
1/8 in
Plier Material
Steel
Nose Shape
Oval
Weight
0.56 lb
Grip Style
Standard Cushion
High Leverage
Yes
Non-Sparking
No
Head Type
Angled
Surface Hardness
64 HRC
ESD-Safe
No
Cutter Type
Diagonal Cutting Pliers
Cut Profile
Standard
Spring Assist Handle
No
Cutting Capacity by Material
1/8 in Piano, 3/16 in Medium Hard Wire, 9/64 in Hard

Description

High Leverage Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Standard, Cutter Type Diagonal Cutting Pliers, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 12 Degrees , Nose Shape Oval, Overall Length 8 in, Maximum Jaw Opening 1/8 in, For Maximum Diameter Hard Steel 1/8 in, Jaw Length 7/8 in, Jaw Width 1 1/8 in, Jaw Opening Type Manual, Grip Style Standard Cushion, Maximum Wire Cutting Diameter 0.094 in, Tether Ready No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.