Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Bent Long Nose Plier Plastic Coated Handle

  • Mfr # 38 71 200

  • Zoro # G4851150


product price: $62.69
/ea

Key Features

Overall Length
Standard
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38 71 200
Zoro #
G4851150
UPC #
843221001681
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
2 7/8 in
Tip Width
1/8 in
Jaw Thickness
3/8 in
Tip Thickness
5/64 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Bent Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
Number of Pieces
1
Joint Type
Solid
Wire Stripper
No
Nonsparking
No
Tether Capable
Tether Capable
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Spring Return
No
Side Cutter
No
Wire Crimper
No
ESD Safe
No
Jaw Bend
70 Degrees
Voltage Rating
Not Rated
Max. Jaw Opening
1 1/16 in
Standards
DIN ISO 5745
Handle Color
Red
Gripping Surface
Serrated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Atramentized
Non-Sparking
No
Grip Style
Knurled
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Plier Material
Steel
Cutting Capacities
1/8 in Hard Wire, 3/32 in Medium Hard Wire
ESD-Safe
No
Maximum Jaw Opening
1 1/8 in
Jaw Opening Type
Manual
Steel Type
Vanadium Electrical Steel
Grip Material
Plastic
Plier Type
Bent Nose Pliers
Includes Wire Stripper
No
Weight
0.384 lb
Jaw Texture
Serrated
Includes Wire Cutter
No
Additional Tool Functions
Cutter
Handle Style
Dipped
Tether Ready
No

Description

Bent Long Nose Plier, Plier Type Bent Nose Pliers, Jaw Bend 70 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.