Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Bent Long Nose Plier Plastic Coated Handle

  • Mfr # 38 91 200

  • Zoro # G1151240


product price: $45.01
/ea

Key Features

Overall Length
Standard
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38 91 200
Zoro #
G1151240
UPC #
843221001704
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
2 7/8 in
Tip Width
5/64 in
Maximum Wire Cutting Diameter
0.125 in
Jaw Thickness
3/8 in
Tip Thickness
3/32 in

Details

Item
Bent Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened
Number of Pieces
1
Joint Type
Solid
Voltage Rating
Not Rated
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Gripping Surface
Serrated
Side Cutter
No
Standards
DIN ISO 5745
Nonsparking
No
Spring Return
No
Wire Crimper
No
Handle Color
Red
Max. Jaw Opening
1 1/16 in
Wire Stripper
No
Jaw Bend
45 Degrees
Tether Style
Standard Tool (Accessory Needed for Tethering)
ESD Safe
No
Tether Capable
Tether Capable
Finish
Black Atramentized
Maximum Jaw Opening
1 1/8 in
Weight
0.39 lb
Grip Material
Plastic
Cutting Capacities
1/8 in Hard Wire, 3/32 in Medium Hard Wire
Handle Style
Dipped
Includes Wire Stripper
No
Includes Wire Cutter
No
Non-Sparking
No
ESD-Safe
No
Grip Style
Knurled
Additional Tool Functions
Cutter
Jaw Texture
Serrated
Plier Type
Bent Nose Pliers
Tether Ready
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Plier Material
Steel
Jaw Opening Type
Manual
Steel Type
Vanadium Electrical Steel

Description

Bent Long Nose Plier, Plier Type Bent Nose Pliers, Jaw Bend 45 Degrees , ESD-Safe No, Overall Length 8 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 2 7/8 in, Tip Width 1/8 in, Additional Tool Functions Cutter, Jaw Thickness 3/8 in, Non-Sparking No, Voltage Rating Not Rated, Cutting Capacities 1/8 in Hard Wire, 3/32 in Medium Hard Wire, Features Cross-Hatched Gripping Surfaces, Forged, High-Strength Jaws, Oil-Hardened, Finish Black Atramentized, For Wire/Cable Type Hard Wire, Medium-Hard Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.