Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle

  • Mfr # 26 22 200

  • Zoro # G4851397


product price: $51.35
/ea

Key Features

Overall Length
Standard
Material
Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 22 200
Zoro #
G4851397
UPC #
843221002534
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
3/4 in
Jaw Length
2 7/8 in
Tip Width
1/8 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
0.125 in
Tip Thickness
3/32 in

Details

Item
Bent Long Nose Plier
Material
Vanadium Steel
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Features
Distortion-Tolerant, Elastic Precision Tips, Forged, Half-Round Jaws, Oil-Hardened in Multiple Steps
Number of Pieces
1
Joint Type
Solid
Wire Stripper
Yes
Voltage Rating
Not Rated
Spring Return
No
Tether Capable
Tether Capable
ESD Safe
No
Standards
DIN ISO 5745
Cutting Capacity/Material
3/32 in Medium Hard wire, 1/8 in Hard Wire
Nonsparking
No
Max. Jaw Opening
1 in
Handle Color
Multicolored
Jaw Bend
40 Degrees
Side Cutter
Yes
Gripping Surface
Serrated
Wire Crimper
No
Insulated / Uninsulated
Uninsulated
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Atramentized
Nose Shape
Chain
Jaw Texture
Serrated
Plier Type
Bent Nose Pliers
Grip Style
Knurled
Additional Tool Functions
Cutter
Tether Ready
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Non-Sparking
No
Maximum Jaw Opening
1 in
Includes Wire Stripper
Yes
Jaw Opening Type
Manual
Weight
0.434 lb
Surface Hardness
61 HRC
Cutting Capacities
1/8 in Medium Hard Wire, 3/32 in Hard Wire
Steel Type
Vanadium Steel
Plier Material
Steel
Handle Style
Multi-Component Grips
ESD-Safe
No
Application
Wire Cutting
Includes Wire Cutter
Yes

Description

The KNIPEX 26 22 200 Bent Long Nose Plier is the ideal tool for gripping, holding and bending wire. It has a length of 8 in., with a jaw width of 11/16 in. Made from vanadium electric steel, this bent long nose plier is designed to be durable and withstand heavy use. The multi-component grip ensures that you have a secure hold on the tool even when working in tight spaces. The 40 degree bend in the jaws provides greater versatility when working with small objects. This plier also features side cutters and wire strippers so you can cut through thick wires or strip insulation from electrical wires easily. With its versatile design, high quality materials and excellent performance, the KNIPEX 26 22 200 Bent Long Nose Plier will exceed your expectations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.