Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Bent Long Nose Plier, Side Cutter Multi-Component Grip Handle

  • Mfr # 26 26 200

  • Zoro # G0200396


product price: $62.49
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26 26 200
Zoro #
G0200396
UPC #
843221002558
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Width
3/4 in
Jaw Length
2 7/8 in
Tip Width
3/32 in
Maximum Wire Cutting Diameter
0.125 in
Tip Thickness
2 1/2 mm
Cutter Length
73 mm
Jaw Thickness
9 1/2 mm

Details

Item
Bent Long Nose Plier
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Distortion-Tolerant, Elastic Precision Tips, Half-Round Jaws
Number of Pieces
1
Joint Type
Solid
Tether Capable
Tether Capable
Cutting Capacity/Material
3/32 in Medium Hard Wire, 1/8 in Hard Wire
Standards
ASME B107
Insulated / Uninsulated
Insulated
Nonsparking
No
Jaw Bend
40 Degrees
Wire Crimper
No
Spring Return
No
Max. Jaw Opening
1 in
Voltage Rating
1,000 V
Insulated
Yes
Plier Item
Long Nose Pliers
Side Cutter
Yes
Plier Product Group
Pliers
Handle Color
Multicolored
Gripping Surface
Serrated
Wire Stripper
Yes
ESD Safe
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome Plated
Nose Shape
Chain
Maximum Jaw Opening
1 in
Plier Material
Steel
Additional Tool Functions
Cutter
Application
Electrical, Installation Trade
Surface Hardness
61 HRC
Jaw Texture
Serrated
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
ESD-Safe
No
Tether Ready
No
Non-Sparking
No
Grip Style
Standard Cushion
Jaw Opening Type
Manual
Handle Style
Cushion Grip
Plier Type
Needle Nose Pliers
Includes Wire Stripper
Yes
Includes Wire Cutter
Yes
Steel Type
Chrome Vanadium Steel
Cutting Capacities
1/8 in (Hard Wire), 3/32 in (Medium-Hard Wire)
Precision
Yes

Description

The KNIPEX 26 26 200 Insulated Long Nose Plier is the ideal tool for reaching into tight spots. With a jaw length of 2 7/8 in., this long nose plier can get into hard to reach places. The multi-component grip allows you to hold the pliers securely, while reducing hand fatigue. It has an overall length of 8 in. and a jaw width of 11/16 in.. The insulated pliers are made from vanadium electric steel, which provides strength and durability. The KNIPEX Insulated Long Nose Plier is the versatile tool that will meet your demands for reliability and comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.