Zoro Homepage

8 in End Cutting Nipper Uninsulated

  • Mfr # 67 01 200

  • Zoro # G4782486


product price: $50.79
/ea

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
High Leverage
Jaw Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67 01 200
Zoro #
G4782486
UPC #
843221001759
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Width
2 in
For Maximum Wire Thickness
0.2 in

Details

Item
End Cutting Nippers
Material
Chrome Vanadium Steel
Handle Type
Plastic Coated
Features
High Leverage
Standards
DIN ISO 5748
Handle Color
Red
ESD Safe
No
Number of Pieces
1
Jaw Material
Chrome Vanadium Steel
Weight
0.7 lb
Precision
No
Cutting Edge Type
Flush
Insulated
No
Spring Assist Handle
No
Cutting Capacity by Rockwell Hardness
64 HRC
Handle Style
Ergonomic
Cutting Capacity by Material
2.5 mm (Piano Wire), 3 mm (Hard Wire), 3.8 mm (Medium Hard Wire), 5 mm (Soft Wire)
Handle Material
Plastic
Material Application
Hard Wire, Piano Wire, Soft Wire

Description

If you are looking for a high-quality end cutting nippers, the KNIPEX 67 01 200 End Cutting Nippers are just what you need. They have a flush cutting edge that allows you to cut without damaging the surface of your workpiece. The 8 in long nippers have blades made of chrome vanadium steel, which is known for its durability and corrosion resistance. The handles are plastic coated, giving them an ergonomic design. They have a cutting capacity of 1/8 in hard, 11/64 in med hard, 5/32 in soft and 7/64 in piano wire. The KNIPEX 67 01 200 End Cutting Nippers will make it easy to complete your tasks with precision and accuracy.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.