Zoro Homepage

8 in End Cutting Nipper Uninsulated

  • Mfr # 68 01 200

  • Zoro # G4782504


product price: $33.89
/ea

Key Features

Overall Length
8 in
Material
Special Tool Steel
Handle Type
Plastic Coated
Features
Handle Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68 01 200
Zoro #
G4782504
UPC #
843221003548
Country of Origin
Germany

Dimensions

Overall Length
8 in
Cutting Edge Length
1 1/4 in
For Maximum Wire Thickness
0.16 in

Details

Item
End Cutting Nippers
Material
Special Tool Steel
Handle Type
Plastic Coated
Features
Handle Color
Red
Standards
DIN ISO 5748
Number of Pieces
1
ESD Safe
No
Insulated
No
Weight
0.7 lb
Cutting Edge Type
Flush
Cutting Capacity by Material
2.8 mm (Hard Wire), 3.5 mm (Medium Hard Wire), 4 mm (Soft Wire)
Handle Material
Plastic
Jaw Material
Steel
Precision
No
Spring Assist Handle
No
Cutting Capacity by Rockwell Hardness
61 HRC
Handle Style
Ergonomic

Description

These KNIPEX 68 01 200 End Cutting Nippers are made of special tool steel, and have a plastic-coated handle. They provide a cutting capacity of 11/32 in. med hard, 13/32 in. soft, and 9/32 in. hard materials. The high carbon steel blades have a flush cutting edge that makes them easy to clean after use. The handles have been coated with plastic for comfort and durability while working. The nippers feature a plier head design with serrated gripping surfaces for increased stability when handling work pieces. These KNIPEX End Cutting Nippers are perfect for the job thanks to their durable construction and ability to cut through different types of materials without difficulty or marring the surface.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.