Zoro Homepage

8 in End Cutting Nipper Uninsulated

  • Mfr # 99 00 200

  • Zoro # G6789842


product price: $27.15
/ea

Key Features

Overall Length
8 in
Material
High Grade Special Tool Steel
Handle Type
Black Atramentized
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Standards
DIN ISO 9242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99 00 200
Zoro #
G6789842
UPC #
843221003234
Country of Origin
Germany

Dimensions

Overall Length
8 in
Cutting Edge Length
3/4 in
For Maximum Wire Thickness
0.08 in

Details

Item
End Cutting Nippers
Material
High Grade Special Tool Steel
Handle Type
Black Atramentized
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Standards
DIN ISO 9242
Handle Color
Black
ESD Safe
No
Number of Pieces
1
Cutting Capacity by Material
1.4 mm (Hard Wire), 1.8 mm (Medium Hard Wire)
Cutting Capacity by Rockwell Hardness
61 HRC
Handle Material
Steel
Weight
0.5 lb
Precision
No
Spring Assist Handle
No
Insulated
No
Jaw Material
Steel
Cutting Edge Type
Flush

Description

The KNIPEX 99 00 200 End Cutting Nippers are a great choice for professionals. These end cutting nippers have a high grade special tool steel construction that ensures strength and durability. The black atramentized handle has a smooth surface and is non-slip, ensuring comfort and ease of use. With an overall length of 8 in., the flush cutting edge gives you more room to work with, allowing you to cut precisely. If you want the best tools on hand for your next project, look no further than these KNIPEX 99 00 200 End Cutting Nippers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.