Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in End Cutting Plier Uninsulated

  • Mfr # 67 05 200

  • Zoro # G9994521


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Forged, Multi Stage Oil-Hardened
Jaw Length
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67 05 200
Zoro #
G9994521
UPC #
843221003524
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Length
0 in
Jaw Width
2 in
Tip Width
1 35/64 in
For Maximum Wire Thickness
0.2 in

Details

Item
End Cutting Pliers
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Forged, Multi Stage Oil-Hardened
Standards
DIN ISO 5748
Handle Color
Blue
ESD Safe
No
Weight
0.8 lb
Material Application
Hard Wire, Piano Wire, Soft Wire
Cutting Capacity by Rockwell Hardness
64 HRC
Spring Assist Handle
No
Jaw Material
Chrome Vanadium Steel
Cutting Capacity by Material
2.5 mm (Piano Wire), 3.0 mm (Hard Wire), 3.8 mm (Medium Hard Wire), 5.0 mm (Soft Wire)
Handle Material
Multi-Component
Handle Style
Dipped
Maximum Jaw Opening
27/32 in
Precision
No
Insulated
No

Description

Whether you are looking for the perfect gift or need to upgrade your tool collection, this KNIPEX 67 05 200 End Cutting Pliers is the ideal choice. This end cutting pliers has a total length of 8 17/64 in.. It has an opening capacity of 27/32 in. and jaw width of 1 57/64 in.. The material used to make these end cutting pliers is chrome vanadium steel. Designed with a multi-component grip handle, it can be used by both left and right handed individuals. This limited time deal will not last long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.