8 in. Knipex CoBolt Fencing Compact Bolt Cutter with Plastic Grip
Mfr # 71 01 200 R
Zoro # G4782775
product price: $66.99
/eaKey Features
Overall Length
8 in
Handle Material
Plastic
Cutting Action
Straight
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters
Grip Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71 01 200 R
Zoro #
G4782775
UPC #
843221018207
Country of Origin
Germany
Dimensions
Overall Length
8 in
For Maximum Diameter Soft Steel
1/4 in
For Maximum Diameter Hard Steel
3/16 in
For Maximum Diameter Medium Steel
3/16 in
Details
Item
Bolt Cutters
Handle Material
Plastic
Cutting Action
Straight
Features
60 % Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters
Grip Material
Plastic
Material Application
Cutting Cotter Pins, Bolts, Rivets and Nails, Cutting Wire Fencing
Bolt Cutter Type
Miniature Bolt and Chain Cutters
Insulated
No
Adjustment Type
Button
Blade Finish
Unfinished
Handle Color
Red
Weight
0.7 lb
Description
Bolt Cutters, Adjustment Type Button, Blade Finish Unfinished, Bolt Cutter Type Miniature Bolt and Chain Cutters, Cutting Action Straight, Features 60 Percent Less Effort Required Compared to Conventional High-Leverage Diagonal Cutters, For Maximum Diameter Hard Steel 3/16 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 1/4 in, Grip Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.