Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Linemans Plier High Leverage, Steel

  • Mfr # 02 01 200

  • Zoro # G4851659


product price: $33.59
/ea

Key Features

Jaw Length
2 in
Jaw Width
1 1/2 in
Jaw Thickness
5/8 in
Overall Length
8 in
Handle Type
Dipped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02 01 200
Zoro #
G4851659
UPC #
843221001483
Country of Origin
Germany

Dimensions

Jaw Length
2 in
Jaw Width
1 1/2 in
Jaw Thickness
5/8 in
Overall Length
8 in
Maximum Wire Cutting Diameter
0.5 in

Details

Handle Type
Dipped
Material
Carbon Steel
Tether Capable
Tether Capable
Spring Return
No
Item
Linemans Plier
Standards
DIN ISO 5746
Fish Tape Puller
No
Wire Crimper
No
High Leverage
Yes
Features
35 % Less Effort Required Than With Conventional Combination Pliers, Easier Cutting, Powerful Gripping, Bending and Pulling, Long Cutting Edges for Thicker Cables, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use
Tether Style
Tether Capable
Handle Style
Dipped
Finish
Black Atramentized
For Wire/Cable Type
Copper Cable, Hard Wire
Cutting Capacities
1 in (Copper Cable), 3/32 in (Piano Wire), 7/64 in (Hard Wire)
Jaw Opening Type
Manual
Tether Ready
Yes
Plier Type
Lineman's Pliers
Weight
0.657 lb
Additional Tool Functions
Cable Cutter, Wire Cutter
Surface Hardness
63 HRC
Plier Material
Steel

Description

Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Length 2 in, Jaw Width 1 1/2 in, Jaw Thickness 5/8 in, Handle Style Dipped, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage Yes, Cutting Capacities 1 in (Copper Cable), 3/32 in (Piano Wire), 7/64 in (Hard Wire)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.