Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Linemans Plier High Leverage, Steel

  • Mfr # 02 02 200

  • Zoro # G4851625


product price: $47.39
/ea

Key Features

Jaw Length
2 in
Jaw Width
1 1/2 in
Jaw Thickness
5/8 in
Overall Length
8 in
Handle Type
Ergonomic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02 02 200
Zoro #
G4851625
UPC #
843221002305
Country of Origin
Germany

Dimensions

Jaw Length
2 in
Jaw Width
1 1/2 in
Jaw Thickness
5/8 in
Overall Length
8 in
Maximum Wire Cutting Diameter
0.5 in

Details

Handle Type
Ergonomic
Material
Carbon Steel
Tether Capable
Tether Capable
Standards
DIN ISO 5746
Wire Crimper
No
Fish Tape Puller
No
Spring Return
No
High Leverage
Yes
Item
Linemans Plier
Features
35 % Less Effort Required Than With Conventional Combination Pliers, Easier Cutting, Powerful Gripping, Bending and Pulling, Long Cutting Edges for Thicker Cables, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use
Handle Style
Ergonomic
Tether Style
Tether Capable
Finish
Black Atramentized
Jaw Opening Type
Manual
Surface Hardness
63 HRC
Additional Tool Functions
Cable Cutter, Wire Cutter
Plier Type
Lineman's Pliers
Plier Material
Steel
For Wire/Cable Type
Copper Cable, Hard Wire
Grip Material
Bi-Material
Weight
0.754 lb
Cutting Capacities
1 in (Copper Cable), 3/32 in (Piano Wire), 7/64 in (Hard Wire)
Tether Ready
Yes

Description

Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Length 2 in, Jaw Width 1 1/2 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage Yes, Cutting Capacities 1 in (Copper Cable), 3/32 in (Piano Wire), 7/64 in (Hard Wire)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.