Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 in Linemans Plier, Steel

  • Mfr # 03 02 200

  • Zoro # G4851555


product price: $43.49
/ea

Key Features

Jaw Length
2 in
Jaw Width
1 1/2 in
Jaw Thickness
5/8 in
Overall Length
8 in
Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
03 02 200
Zoro #
G4851555
UPC #
843221003746
Country of Origin
Germany

Dimensions

Jaw Length
2 in
Jaw Width
1 1/2 in
Jaw Thickness
5/8 in
Overall Length
8 in
Maximum Wire Cutting Diameter
0.5 in

Details

Handle Type
KNIPEXTEND Ready Tool for ColorCoded & TetheredTool Clips; Comfort Handle 3-Component Grip
Material
Carbon Steel
Tether Capable
Tether Capable
High Leverage
No
Spring Return
No
Wire Crimper
No
Fish Tape Puller
No
Item
Linemans Plier
Standards
DIN ISO 5746
Features
Long Cutting Edges for Thicker Cables, With Cutting Edges for Soft and Hard, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use
Tether Style
Tether Capable
Finish
Black Atramentized
Handle Style
Ergonomic
Cutting Capacities
3/32 in (Hard Wire), 5/32 in (Medium-Hard Wire), 5/8 in² (Copper Cable)
Tether Ready
Yes
Additional Tool Functions
Cable Cutter, Wire Cutter
Jaw Opening Type
Manual
Plier Material
Steel
Grip Material
Bi-Material
Weight
0.71 lb
Surface Hardness
60 HRC
Plier Type
Lineman's Pliers
For Wire/Cable Type
Copper Cable, Hard Wire, Medium-Hard Wire

Description

Linemans Plier, Tether Ready Yes, Plier Type Lineman's Pliers, Overall Length 8 in, Jaw Length 2 in, Jaw Width 1 1/2 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, High Leverage No, Cutting Capacities 3/32 in (Hard Wire), 5/32 in (Medium-Hard Wire), 5/8 in� (Copper Cable), Features Long Cutting Edges for Thicker Cables, With Cutting Edges for Soft and Hard, With Gripping Zones for Flat and Round Material, Suitable for Versatile Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.