Zoro Homepage

8 in Solar Crimper Frame Only

  • Mfr # 97 43 200

  • Zoro # G0402507


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Capacity
Frame Only
Overall Length
8 in
Handle Type
Ergonomic
Insulated
No
Application
For Crimping Solar Cable Connectors and Locators
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 43 200
Zoro #
G0402507
UPC #
843221010331
Country of Origin
Germany

Dimensions

Overall Length
8 in
Tool Length
7 7/8 in

Description

If you are looking for a high-quality wire crimper, the KNIPEX 97 43 200 8 in Solar Crimper Frame Only is an excellent choice. The frame only allows you to strip, cut and crimp different types of wires. Made of chrome vanadium electric steel, this tool has a capacity of voice and data cable. It has an overall length of 8 in., with a burnished finish. The ergonomic multi component handle provides comfort and control when working with this wire crimper. If you want a reliable wire crimper that will give you the results you need every time, then look no further than the KNIPEX 97 43 200 8 in Solar Crimper Frame Only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.