8 inch Forged Electrical Installation Pliers-1,000V Insulated 12-14 AWG

  • Mfr # 13 88 8 SBA

  • Zoro # G322589785


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Plier Item
Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
13 88 8 SBA
Zoro #
G322589785
UPC #
843221000000
Country of Origin
Germany

Details

Plier Item
Plier

Description

Multi-functional pliers for the electrical installation; to grip flat and round material, for bending, deburring, cutting cable, stripping and crimping wire end sleeves 6 functions in one pair of pliers Smooth surfaces near the tips grip single conductors without damaging them; Serrated gripping surfaces and pipe grip for gripping flat and round material Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through hole Stripping holes for 12 + 14 AWG Solid / 14 + 16 AWG Stranded (0.75-1.5 mm2 and 2.5 mm2) Crimp die for wire end sleeves 12-20 AWG (0.5-2.5 mm2) Cable shears with (induction-hardened) precision cutting edges for copper and aluminum cables up to 19/32 In. diameter (5 x 2.5 mm2/diameter 5 mm) Slim design allows for easy access into confined areas Bolted joint: precise, zero backlash operation of pliers High-grade special tool steel, forged, multi-stage oil hardened

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.