Zoro Homepage

8 inch HIGH LEVERAGE DIAGONAL CUTTERS - 1000V

  • Mfr # 74 06 200

  • Zoro # G422589661


product price: $70.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 06 200
Zoro #
G422589661
UPC #
843221000000
Country of Origin
Germany

Description

With forged-on axle for heaviest duty Suitable for all types of wire including piano wire High cutting performance with minimum effort due to optimum co-ordination of the cutting edge angle, transmission ratio and ergonomic handle shape Precision cutting edges additionally induction-hardened, cutting edge hardness approx. 64 HRC The 250-mm-long diagonal cutter is suitable for copper conductors up to 16 mm and aluminium conductors up to 35 mm Chrome Vanadium electric steel, oil-hardened and tempered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.