Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" installation Pliers, Ergonomic Grip

  • Mfr # 13 82 8

  • Zoro # G6713131


product price: $77.95
/ea
Free Shipping & Returns

Key Features

Overall Length
7 7/8 in
Material
Steel
Handle Type
Ergonomic
Features
6 Functions in One Pair of Pliers, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with (Induction-Hardened) Precision Cutting Edges for Copper and Aluminum Cables Up to 5 x 2.5 mm2/Ø 15 mm, Clear-Cut Outside Edge on the Gripping Surfaces for Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimping Die for Wire Ferrules 0.5-2.5 mm2, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Multifunctional Pliers for the Electrical Installation, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Dimensions for Easy Access, Smooth Surfaces Near the Tips Grip Single Cores without Damaging Them, Stripping Holes for Conductors of 0.75-1.5 mm2 and 2.5 mm2, to Grip Flat and Round Material, for Bending, Deburring, Cutting Cable, Stripping and Crimping Wire Ferrules
Jaw Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13 82 8
Zoro #
G6713131
UPC #
843221019976
Country of Origin
Germany

Dimensions

Overall Length
7 7/8 in
Jaw Width
3/8"
Tool Length
7 3/4 in
Minimum Compatible Wire Size
20 AWG
Maximum Compatible Wire Size
12 AWG

Details

Item
Crimper
Material
Steel
Handle Type
Ergonomic
Features
6 Functions in One Pair of Pliers, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with (Induction-Hardened) Precision Cutting Edges for Copper and Aluminum Cables Up to 5 x 2.5 mm2/Ø 15 mm, Clear-Cut Outside Edge on the Gripping Surfaces for Working on Flush-Mounted Junction Boxes and Deburring Feed-Through Holes, Crimping Die for Wire Ferrules 0.5-2.5 mm2, High-Grade Special Tool Steel, Forged, Multi Stage Oil-Hardened, Multifunctional Pliers for the Electrical Installation, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material, Slim Dimensions for Easy Access, Smooth Surfaces Near the Tips Grip Single Cores without Damaging Them, Stripping Holes for Conductors of 0.75-1.5 mm2 and 2.5 mm2, to Grip Flat and Round Material, for Bending, Deburring, Cutting Cable, Stripping and Crimping Wire Ferrules
For Use With
Copper and Aluminum Wire
Adjustable
Not Adjustable
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Electrical Wire and Cable
Cuts
Yes
Capacity
20 to 12 AWG
Strips
Yes
Minimum Crimping Capacity
20 AWG
Compatible Terminal Type
Insulated, Uninsulated
Includes Wire Stripper
Yes
Maximum Crimping Capacity
12 AWG
Maximum Crimping Force
Not Rated
Grip Style
Deluxe Cushion
Crimper Style
Electrical Pliers
Body Material
Steel
Includes Crimping Die
No
Replacement Die Part Number
None
Includes Wire Cutter
Yes
Insulated
No
Adjustability
Not Adjustable
Compatible Connector Type
End Ferrules-Long, End Ferrules-Single
Crimping Capacity
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Connectors Crimped
Ferrules
Handle Color
Red/Blue
Adjustment Mechanism
None
Weight
0.66 lb
Gauges Crimped
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Tool Functions
Crimp, Cut, Debut, Loop
Plier Material
Steel

Description

Crimper, Insulated No, Adjustment Mechanism None, Body Material Steel, Connectors Crimped Ferrules

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.