Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" installation Pliers, Insulated

  • Mfr # 13 88 8 US

  • Zoro # G6512091


product price: $87.29
/ea
Free Shipping & Returns

Key Features

Overall Length
8 in
Material
Steel
Handle Type
Ergonomic
Features
1000V Multi Component Grips, ASTM F1505 Tested, 6 Functions in One Pliers Grips, Cuts, Strips, Bends, Crimps and Deburrs, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with Induction Hardened Precision Cutting Edges for Copper and Aluminum Cables Up to 19/32 in Dia. (5 x 2.5 mm2/Dia. 5 mm), Clear Cut Outside Edge on the Jaw for Working on Flush Mounted Junction Boxes and Deburring Feed Through Holes, Crimp Die for End Sleeves (Ferrules) 12 to 20 AWG (0.5 2.5 mm2), Forged, Multi Stage Oil Hardened, High Grade Special Tool Steel, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material1, Slim Head Dimensions for Easier Access, Smooth Surfaces Near the Tips Grip Single Conductors without Damaging Them, Stripping Holes for 12 to 14 AWG (0.75 1.5 mm2 and 2.5 mm2)
Jaw Width
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13 88 8 US
Zoro #
G6512091
UPC #
843221019983
Country of Origin
Germany

Dimensions

Overall Length
8 in
Jaw Width
3/8"
Maximum Compatible Wire Size
12 AWG
Minimum Compatible Wire Size
20 AWG
Tool Length
8 in
Number of Crimping Sizes
1

Details

Item
Crimper
Material
Steel
Handle Type
Ergonomic
Features
1000V Multi Component Grips, ASTM F1505 Tested, 6 Functions in One Pliers Grips, Cuts, Strips, Bends, Crimps and Deburrs, Bolted Joint: Precise, Zero Backlash Operation of Pliers, Cable Shears with Induction Hardened Precision Cutting Edges for Copper and Aluminum Cables Up to 19/32 in Dia. (5 x 2.5 mm2/Dia. 5 mm), Clear Cut Outside Edge on the Jaw for Working on Flush Mounted Junction Boxes and Deburring Feed Through Holes, Crimp Die for End Sleeves (Ferrules) 12 to 20 AWG (0.5 2.5 mm2), Forged, Multi Stage Oil Hardened, High Grade Special Tool Steel, Serrated Gripping Surfaces and Pipe Grip for Gripping Flat and Round Material1, Slim Head Dimensions for Easier Access, Smooth Surfaces Near the Tips Grip Single Conductors without Damaging Them, Stripping Holes for 12 to 14 AWG (0.75 1.5 mm2 and 2.5 mm2)
Primary Crimping Application
Electrical Wire and Cable
Cuts
Yes
Insulated / Uninsulated
Insulated
Standards
ASTM F1505
Strips
Yes
Capacity
20 to 12 AWG
Adjustable
Not Adjustable
For Use With
Copper and Aluminum Wire
Voltage Rating
1,000 V
Connector Color Code
Red, Yellow
Crimper Style
Electrical Installation Pliers
Body Material
Steel
Compatible Terminal Type
Insulated, Uninsulated
Insulated
Yes
Includes Wire Stripper
Yes
Includes Wire Cutter
Yes
Maximum Crimping Capacity
12 AWG
Compatible Connector Type
End Ferrules-Long, End Ferrules-Single
Crimping Capacity
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Includes Crimping Die
No
Replacement Die Part Number
None
Adjustability
Not Adjustable
Maximum Crimping Force
Not Rated
Minimum Crimping Capacity
20 AWG
Grip Style
Deluxe Cushion
Connectors Crimped
Ferrules
Handle Color
Red/Orange
Weight
0.6 lb
Adjustment Mechanism
None
Gauges Crimped
12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Tool Functions
Crimp, Cut, Debut, Loop
Plier Material
Steel

Description

These KNIPEX 13 88 8 US 8" installation pliers are the perfect solution for cutting and stripping wire. The insulated crimper has a multi-component handle cover that ensures comfortable grip while working. It is VDE tested, which means it can be used in harsh environments with no risk of electric shock. Its capacity is 20 to 12 AWG, making it suitable for cutting and stripping both small and large wires. The tool also cuts and strips cables. When you need to cut or strip electrical wire or cable, you will want these KNIPEX Crimping Pliers on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.