Zoro Homepage

8" Precision External Circlip Pliers, Plastic Grip

  • Mfr # 49 11 A2

  • Zoro # G7235225


product price: $28.25
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
7 1/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49 11 A2
Zoro #
G7235225
UPC #
843221002923
Country of Origin
Germany

Dimensions

Overall Length
7 1/8 in
Tip Dia.
0.078 in
For Shaft Dia.
3/4 in to 2-3/8 in
For Minimum Shaft Diameter
19 mm
For Maximum Shaft Diameter
60 mm
Tip Diameter
0.071 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Handle Color
Gray
Tip Type
Fixed
Plier Style
External
Tip Angle
0 Degrees
Standards
DIN 5254 A
Handle Design
Plastic Dipped
Item
Retaining Ring Plier
Spring Return
Yes
Plier Product Group
Pliers
Plier Material
Steel
Non-Sparking
No
Replaceable Tips
No
Grip Material
Plastic
Steel Type
Chrome Vanadium Electrical Steel
Tip Shape
Round
ESD-Safe
No
Handle Style
Plastic Dipped
Plier Type
Retaining Ring Pliers
For Use With
External Circlips
Weight
170 g
Grip Style
Standard Cushion
Tether Ready
No
Jaw Opening Type
Spring Return
For Ring Type
External
Series
49
Type
External

Description

Retaining Ring Plier, Plier Type Retaining Ring Pliers, For Ring Type External, Non-Sparking No, Grip Style Standard Cushion, Overall Length 7 1/8 in, Tip Diameter 0.071 in, Tip Angle 0 Degrees , For Minimum Shaft Diameter 19 mm, For Maximum Shaft Diameter 60 mm, Jaw Opening Type Spring Return, Tether Ready No, Replaceable Tips No, ESD-Safe No, Features Bolted Joint, Spring Steel Wire Inserted Tips, Finish Atramentized (Phosphate Coat), For Use With External Circlips, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.