Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Precision internal Circlip Pliers, Plastic Grip

  • Mfr # 48 11 J2

  • Zoro # G4783755


product price: $27.59
/ea

Key Features

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Overall Length
7 1/8 in
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48 11 J2
Zoro #
G4783755
UPC #
843221002824
Country of Origin
Germany

Dimensions

Overall Length
7 1/8 in
Tip Dia.
0.078 in
For Bore Dia.
3/4 in to 2-3/8 in
For Minimum Bore Diameter
19 mm
For Maximum Bore Diameter
60 mm
Tip Diameter
0.071 in

Details

Features
Bolted Joint, Spring Steel Wire Inserted Tips
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Plier Item
Precision Circlip Pliers
Number of Pieces
1
Plier Product Group
Pliers
Handle Color
Gray
Tip Type
Fixed
Item
Retaining Ring Plier
Spring Return
No
Standards
DIN 5256 C
Plier Style
Compact
Handle Design
Plastic Dipped
Tip Angle
0 Degrees
ESD-Safe
No
Replaceable Tips
No
Plier Material
Steel
Jaw Opening Type
Manual
Tip Shape
Round
Tether Ready
No
Plier Type
Retaining Ring Pliers
Weight
175 g
Grip Style
Standard Cushion
Non-Sparking
No
Series
48
Grip Material
Plastic
Handle Style
Plastic Dipped
For Ring Type
Internal
For Use With
Internal Circlips
Steel Type
Chrome Vanadium Electrical Steel
Type
Internal

Description

The KNIPEX 48 11 J2 8" Precision Internal Circlip Pliers are ideal for working with small internal components. They are great for delicate jobs where you need to hold parts without damaging them. The pliers feature a screw joint and wire inserted tips, which allows the pliers to fit into tight spaces. The precision circlip pliers have a spring steel wire that ensures they remain firmly in place on the part. Made of chrome vanadium steel, these locking pliers are extremely durable and resistant to corrosion. They have an overall length of 8 in., and can handle bore diameters from 3/4 in to 2-3/8 in.. With their strong grip and reliable design, the KNIPEX 48 11 J2 8" Precision Internal Circlip Plier is the tool you need on hand when it comes time to work with smaller components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.