Zoro Homepage

8" Retaining Ring Pliers, Plastic Grip

  • Mfr # 45 21 200

  • Zoro # G0176051


product price: $77.09
/ea
Free Shipping & Returns

Key Features

Features
For Fitting Horseshoe Retaining Rings And Circlips Without Grip Holes
Material
Chrome Vanadium Steel
Overall Length
7 7/8 in
Plier Item
Retaining Ring Pliers
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45 21 200
Zoro #
G0176051
UPC #
843221004798
Country of Origin
Germany

Dimensions

Overall Length
7 7/8 in
For Shaft Dia.
0 in to 15/36 in
Tip Dia.
0.087 in
For Maximum Shaft Diameter
5/12 in
Tip Diameter
0.087 in

Details

Features
For Fitting Horseshoe Retaining Rings And Circlips Without Grip Holes
Material
Chrome Vanadium Steel
Plier Item
Retaining Ring Pliers
Number of Pieces
1
Handle Design
Plastic Dipped
Handle Color
Red
Tip Type
Fixed
Tip Angle
30 Degrees
Item
Retaining Ring Plier
Spring Return
No
Plier Product Group
Pliers
Plier Style
Internal
Jaw Opening Type
Spring Return
Non-Sparking
No
Grip Material
Plastic
Tether Ready
No
Handle Style
Plastic Dipped
For Use With
Retaining Rings
Replaceable Tips
No
Plier Material
Steel
ESD-Safe
No
Weight
186 g
Steel Type
Chrome Vanadium Electrical Steel
Plier Type
Retaining Ring Pliers
Series
45
Tip Shape
Round
For Ring Type
External

Description

The KNIPEX 45 21 200 8" Retaining Ring Pliers are the perfect tool for fitting horseshoe retaining rings and circlips without grip holes. The plier is made of chrome vanadium steel, making it durable and long lasting. It has a plastic dipped handle for easy gripping. With a tip angle of 30 degrees, this internal plier can work on shafts with diameters ranging from 0 in to 15/36 in. The 8" overall length makes this tool great for use on small parts. This KNIPEX Retaining Ring Plier is designed to fit into tight spaces, giving you the most efficient results possible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.