8801250 Alligator Adjustable Gripping Pliers - 1 0 in.
- Mfr # KNT-8801250
- Zoro # G704042273
product price:Â
$
60.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KNT-8801250
- Zoro #
- G704042273
- UPC #
- 4003773022992
- Country of Origin
- China
Description
Features
- 10-inch length - capacity up to 1 12 inches
- Self-gripping jaws for fast operation with one-handed downward pressure - no handle squeezing
- Parallel jaw shape grips fasteners on four sides to prevent rounding of nut or bolts pliers wonst slip
- Guard prevents pinching of operatorss fingers.
- 7-position adjustment provides a precise fit on the work piece.
- Forged from oil-hardened chrome vanadium electric steel for greater strength.
- Item Weight - 0.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.