Shop WILLIAMS
See all product information
Create Account
Duckbill Pliers, 6-1/2"
- Mfr # JHWPL-146C
- Zoro # G7059617
product price:Â
$
28.59
/ea
Key Features
Overall Length
6-1/2"
Handle Type
Double Dipped Plastic
Features
Jaws are Polished With Rust-Protective Coating; Flat Wide Nose Provides a Better Grip than The Regular Needle Nose Models
Number of Pieces
1
Sub-Category
Williams
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JHWPL-146C
- Zoro #
- G7059617
- UPC #
- 662459270207
- Country of Origin
- United States
Dimensions
- Overall Length
- 6-1/2"
Details
- Item
- Duckbill Pliers,6-1/2"
- Handle Type
- Double Dipped Plastic
- Features
- Jaws are Polished With Rust-Protective Coating; Flat Wide Nose Provides a Better Grip than The Regular Needle Nose Models
- Number of Pieces
- 1
- Sub-Category
- Williams
Description
Duckbill Pliers,6-1/2 In.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.