Zoro Homepage

9-1/2'' High Leverage Lineman's New England Head

  • Mfr # 09 01 240

  • Zoro # G4481797


product price: $48.95
/ea
Sold in multiples of 6 for $293.70

Key Features

Overall Length
9 1/2 in
High Leverage
Yes
Features
Finish
Black Atramentized
Weight
0.959 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09 01 240
Zoro #
G4481797
UPC #
843221011253
Country of Origin
Germany

Dimensions

Overall Length
9 1/2 in

Details

Item
Linesman Pliers,New England Head
High Leverage
Yes
Features
Finish
Black Atramentized
Weight
0.959 lb
Grip Style
Knurled
Additional Tool Functions
Conduit Reaming Nose, Wire Cutter
Cutting Capacities
1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
Surface Hardness
64 HRC
Steel Type
Vanadium Steel
Nose Shape
New England
Grip Material
Plastic
Jaw Texture
Serrated
Plier Type
Lineman's Pliers
Plier Material
Steel
For Wire/Cable Type
Hard Wire, Medium-Hard Wire

Description

The KNIPEX 09 01 240 9-1/2'' High Leverage Lineman's New England Head is the perfect tool for your next job. It has high leverage jaws that are ideal for gripping and pulling applications. This lineman's pliers has a hot drop forge blade and an induction heat treated cutting edge. The KNIPEX 09 01 240 9-1/2'' High Leverage Lineman's New England Head is one of the best in its class, so order yours today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.