
9-1/2'' High Leverage Lineman's New England Head-Comfort Grip
Mfr # 09 02 240
Zoro # G4481788
product price: $57.99
/eaSold in multiples of 6 for $347.94
Key Features
Overall Length
9 1/2 in
Features
High Leverage
Yes
Weight
1.036 lb
Finish
Black Atramentized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09 02 240
Zoro #
G4481788
UPC #
843221011260
Country of Origin
Germany
Dimensions
Overall Length
9 1/2 in
Details
Item
Linesman Pliers,Comfort Grip
Features
High Leverage
Yes
Weight
1.036 lb
Finish
Black Atramentized
Grip Style
Knurled
Plier Material
Steel
Grip Material
Bi-Material
Jaw Texture
Serrated
Plier Type
Lineman's Pliers
Surface Hardness
64 HRC
Cutting Capacities
1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
For Wire/Cable Type
Hard Wire, Medium-Hard Wire
Steel Type
Vanadium Steel
Nose Shape
New England
Additional Tool Functions
Conduit Reaming Nose, Wire Cutter
Description
Linesman Pliers,Comfort Grip, Plier Type Lineman's Pliers, Overall Length 9 1/2 in, Additional Tool Functions Conduit Reaming Nose, Wire Cutter, High Leverage Yes, Cutting Capacities 1/8 in (Hard Wire), 3/16 in (Medium-Hard Wire)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.