Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 1/4 in Insulated Crimper

  • Mfr # 97 21 215

  • Zoro # G4783055


product price: $37.89
/ea

Key Features

Capacity
10 to 18 AWG, Cutting Copper And Brass Screws 2.6/3.0/3.5/4.0/5.0mm
Overall Length
9 in
Handle Type
Dipped
Insulated
No
Application
Crimping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 21 215
Zoro #
G4783055
UPC #
843221015367
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 in
Maximum Wire/Cable Diameter
10 ga
Minimum Wire/Cable Diameter
20 ga

Details

Item
Insulated Crimper
Capacity
10 to 18 AWG, Cutting Copper And Brass Screws 2.6/3.0/3.5/4.0/5.0mm
Handle Type
Dipped
Insulated
No
Application
Crimping
Features
Bolted Joint
Material
Steel
Handle Material
Multi Component
Finish
Burnished
Adjustable
Manual
Blade Material
Steel
Type
Electrical Wire Strippers
Cuts
Yes
For Use With
For Insulated Terminals and Plug Connectors
Insulated / Uninsulated
Insulated
Handle Style
Standard
Adjustment Mechanism
Manual
Stripping Capacity- Stranded Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG
Weight
250 g
Tool Functions
Crimp, Cut
Minimum Stripping Capacity - Stranded Wire
20 AWG
Connectors Crimped
Insulated Connectors, Noninsulated Connectors
Cutting Capacities
18 to 10 AWG, Cutting Copper And Brass Screws 2.6/3.0/3.5/4.0/5.0 mm
Maximum Stripping Capacity - Stranded Wire
14 AWG
Gauges Crimped
20 to 10 AWG
Stripping Capacity - Solid Wire
14 AWG, 16 AWG, 18 AWG, 20 AWG
Maximum Stripping Capacity - Solid Wire
14 AWG
Stripping Capacity- Cable
0.75 to 6.0 mm
Body Material
Steel
Grip Style
Standard Cushion
Minimum Stripping Capacity - Solid Wire
20 AWG

Description

This KNIPEX 97 21 215 9 1/4 in Insulated Crimper is a must-have tool for your next project. It will allow you to strip and crimp wire with ease. This insulated crimper can handle 20 to 10 AWG wire, as well as cutting screws 2.6/3.0/3.5/4.0/5.0mm in diameter from copper and brass materials. The overall length of the product is 9 1/4 in., while the handle material is multi component, giving it a durable design that will last through tough jobsites and weather conditions. You can adjust this manual crimper by hand without having to use any tools, which means you can quickly move from one job to another on a busy site without wasting time looking for the right wrench or adjusting key every time you switch tasks. When it comes to quality insulation crimpers, this KNIPEX Wire Stripper & Crimper is the one you need on hand for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.