Zoro Homepage

9 1/4 in Wire Stripper 20 to 10 AWG

  • Mfr # 97 22 240

  • Zoro # G5170986


product price: $36.49
/ea

Key Features

Capacity
18 to 10 AWG
Overall Length
9 1/2 in
Handle Type
Cushion Grip
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 22 240
Zoro #
G5170986
UPC #
843221019662
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
9 1/2 in
Minimum Wire/Cable Diameter
20 ga
Maximum Wire/Cable Diameter
10 ga

Description

When you need to strip and crimp wire, the KNIPEX 97 22 240 9 1/4 in Wire Stripper is a handy tool. With an adjustable handle, this wire stripper can be used for both solid and stranded cables. It has a capacity of 20 to 10 AWG and measures 9 1/4 in. overall length. The steel construction makes it durable, while the multi-component grips give you comfort and control when using it. If you work with electrical wiring, the KNIPEX 97 22 240 9 1/4 in Wire Stripper is what you need on hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.