Zoro Homepage

9 21/25 in Crimper 23 to 10 AWG

  • Mfr # 97 52 08

  • Zoro # G7075607


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Capacity
23 to 10 AWG
Overall Length
9 21/25 in
Handle Type
Plastic Grip
Insulated
Non-Insulated
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 08
Zoro #
G7075607
UPC #
843221015732
Country of Origin
Germany

Dimensions

Overall Length
9 21/25 in
Tool Length
9 7/8 in
Number of Crimping Sizes
5
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
24 AWG

Details

Item
Crimper
Capacity
23 to 10 AWG
Handle Type
Plastic Grip
Insulated
Non-Insulated
Number of Pieces
1
Application
For Crimping Insulated Terminals, Plug Connectors and End Sleeves
Features
Ingenious Lever Transmission, Repetitive, High Crimping Quality, 2 Hand Operation, Easy Handling
Material
Chrome Vanadium Steel
Cuts
No
Primary Crimping Application
Electrical Wire and Cable
Handle Material
Plastic
Strips
No
Replacement Die Code
None
Max. Crimping Force
Not Rated
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
For Use With
Insulated Terminals, Plug Connectors and End Sleeves
Standards
DIN EN 41 641
Tool Weight
1.25 lb
Type
5-Position Contact
Grip Style
Standard Cushion
Body Material
Steel
Includes Wire Stripper
No
Adjustability
Manual
Grip Material
Plastic
Includes Crimping Die
No
Includes Wire Cutter
No
Compatible Connector Type
Insulated Single Ferrules, Non-Insulated Single Ferrules
Ratcheting Mechanism
Yes
Crimper Style
Electrical Crimping Pliers
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG
Replacement Die Part Number
None
Maximum Crimping Capacity
10 AWG
Maximum Crimping Force
Not Rated
Compatible Terminal Type
Trapezoid Crimp
Minimum Crimping Capacity
24 AWG

Description

Crimper, Crimper Style Electrical Crimping Pliers, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, Compatible Connector Type Insulated Single Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type Trapezoid Crimp, Minimum Compatible Wire Size 24 AWG, Maximum Compatible Wire Size 10 AWG, Maximum Crimping Force Not Rated, Tool Length 9 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.