Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9-7/9" Cable Cutter, Center Cut

  • Mfr # 95 36 250 SBA

  • Zoro # G5188321


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Ergonomic Insulated Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 36 250 SBA
Zoro #
G5188321
UPC #
843221002220
Country of Origin
Germany

Dimensions

Overall Length
10 in
For Maximum Diameter Aluminum Electric Cable
1 1/4 in
For Maximum Wire Thickness
MCM 500
For Maximum Diameter Data Cable
1 1/4 in
For Maximum Diameter Copper Electrical Cable
1 1/4 in

Details

Item
Insulated Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Ergonomic Insulated Multi-Component
Standards
1000V VDE Tested, DIN EN 60900, IEC 60900
Handle Material
Multi-Component
For Wire/Cable Type
Electrical/Data Cable
Handle Style
Ergonomic
Weight
1.4 lb
Handle Color
Red; Yellow
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
Insulated
Yes
Cutter Type
Ratcheting Cable Cutter
Jaw Finish
Black Lacquered
Ratcheting Jaw
Yes
Jaw Material
Steel
Includes Cushioned Grip
Yes
Grip Material
Multi-Component
Application
For Cutting Copper and Aluminum Cables

Description

When you need to cut large, thick cables and wires, this KNIPEX 95 36 250 SBA 9-7/9" Cable Cutter is the tool for the job. It cuts quickly and easily. The center cut design allows you to easily cut through cables and wires without damaging them. With an overall length of 9 7/8 in., this cable cutter can handle even large jobs with ease. Its ergonomic multi-component insulated handle offers a comfortable grip as well as protection against electric shock. You will want to equip yourself with this KNIPEX Cable Cutter when you have a big job ahead of you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.