Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 in Linemans Plier High Leverage, Steel

  • Mfr # 02 08 225 SBA

  • Zoro # G3451874


product price: $49.89
/ea

Key Features

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Jaw Length
1 1/2 in
Jaw Width
1 in
Jaw Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02 08 225 SBA
Zoro #
G3451874
UPC #
843221000486
Country of Origin
Germany

Dimensions

Jaw Length
1 1/2 in
Jaw Width
1 in
Jaw Thickness
5/8 in
Overall Length
9 in
Maximum Wire Cutting Diameter
0.55 in

Details

Plier Product Group
Pliers
Plier Item
Linemans Pliers
Handle Type
Ergonomic
Material
Steel
Tether Capable
Tether Capable
Nonsparking
No
Fish Tape Puller
No
Standards
IEC 60900 DIN EN 60900
Finish
Polished
Insulated / Uninsulated
Insulated
Features
Ergonomic Handle
Capacity
Piano Wire: 3/32" dia.; Copper Cable: 35/64" dia.; Hard Wire: 1/8" dia.
Handle Material
Dual Component
Application
Wire Cuts Up to 63 HRC
Wire Crimper
No
Item
Linemans Plier
Insulated
Yes
High Leverage
Yes
Spring Return
No
Handle Color
Red With Yellow Stripes
Handle Style
Ergonomic
Voltage Rating
1,000 V
Tether Style
Tether Capable
Grip Style
Knurled
Surface Hardness
63 HRC
Cutting Capacities
1 in (Copper Cable), 1/8 in (Hard Wire), 3/32 in (Piano Wire)
Additional Tool Functions
Cable Cutter, Wire Cutter
Includes Voltage Detection Module
No
Plier Material
Steel
Weight
0.93 lb
Plier Type
Lineman's Pliers
Non-Sparking
No
Jaw Opening Type
Manual
ESD-Safe
No
For Wire/Cable Type
Copper Cable, Hard Wire
Tether Ready
No
Jaw Shape
Flat

Description

Linemans Plier, Insulated Yes, Includes Voltage Detection Module No, Tether Ready No, Plier Type Lineman's Pliers, Overall Length 9 in, Jaw Shape Flat, Jaw Length 1 1/2 in, Jaw Width 1 in, Jaw Thickness 5/8 in, Handle Style Ergonomic, Additional Tool Functions Cable Cutter, Wire Cutter, Non-Sparking No, ESD-Safe No, Voltage Rating 1,000 V, High Leverage Yes, Cutting Capacities 1 in (Copper Cable), 1/8 in (Hard Wire), 3/32 in (Piano Wire), Features Ergonomic Handle, Finish Polished

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.