Zoro Homepage

9/16" Open-End Wrench

  • Mfr # 98 00 9/16"

  • Zoro # G6113274


product price: $33.69
/ea

Key Features

Material
Alloy Steel
SAE or Metric
SAE
Overall Length
6 in
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 00 9/16"
Zoro #
G6113274
UPC #
843221006648
Country of Origin
Ireland

Dimensions

Overall Length
6 in
Head Size
9/16 in
Wrench Head Sizes
9/16 in
Wrench Length Style
Standard
Head Thickness
1/4 in
Overall Width
1 3/8 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Insulated
Yes
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Head Angle
15 Degrees
Single End/Double End
Single End
Wrench Shape
Straight
Reversing
No
Features
Insulated
Finish
Chrome
Wrench Material
Chrome Vanadium Steel
Ratcheting Configuration
Non-Ratcheting
Wrench Item
Open End Wrench
Standards
IEC 60900, DIN EN 60900
Non-Magnetic
No
Handle Type
One Piece
Weight
0.22 lb
Ratcheting
No
Corrosion Resistant
Yes
Opening Type
Rounded
Head Offset Angle
15 Degrees
Measurement Type
SAE
Nonsparking
No
Handle Color
Red
Tether Style
Not Tether Capable
Head Type
Standard
Opening Angle (Deg.)
15 Degrees

Description

Open End Wrench, Alloy Steel, Chrome, Head Size 9/16 in, Overall Length 6 in, 15 Degrees , Head Thickness 1/4 in, Insulated Yes, SAE, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.