Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9mm Open-End Wrench

  • Mfr # 98 00 09

  • Zoro # G7212046


product price: $27.89
/ea

Key Features

Material
Alloy Steel
Size
23/64"
SAE or Metric
SAE
Overall Length
4 1/8 in
Wrench Product Grouping
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 00 09
Zoro #
G7212046
UPC #
843221016814
Country of Origin
India

Dimensions

Size
23/64"
Overall Length
4 1/8 in
Wrench Head Sizes
9 mm
Head Size
9 mm
Wrench Length Style
Standard
Overall Width
15/16 in
Head Thickness
5/32 in

Details

Item
Open End Wrench
Material
Alloy Steel
SAE or Metric
SAE
Wrench Product Grouping
Wrenches
Head Movement
Fixed
Standards
IEC 60900, DIN EN 60900
Ratcheting Configuration
Non-Ratcheting
Wrench Shape
Straight
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Finish
Chrome
Head Angle
15 Degrees
Wrench Item
Open End Wrench
Single End/Double End
Single End
Reversing
No
Insulated
Yes
Wrench Material
Chrome Vanadium Steel
Features
1000VAC Rated, Insulated, Meets Insulation Standard: IEC 60900 DIN EN 60900
Ratcheting
No
Handle Color
Red
Head Type
Standard
Non-Magnetic
No
Opening Type
Rounded
Weight
0.06 lb
Nonsparking
No
Handle Type
One Piece
Opening Angle (Deg.)
15 Degrees
Tether Style
Not Tether Capable
Measurement Type
Metric
Corrosion Resistant
Yes
Head Offset Angle
15 Degrees

Description

Open End Wrench, Alloy Steel, Chrome, Head Size 9 mm, Overall Length 4 1/8 in, 15 Degrees , Head Thickness 5/32 in, Insulated Yes, Metric, Single End, Rounded, One Piece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.