Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adj. Wrench, Ins., 10", 1-1/8" Cap., Chrome

  • Mfr # 98 07 250

  • Zoro # G7210104


product price: $78.79
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Finish
Chrome
Material
Plastic Dipped
Features
Parallel Jaws
Jaw Capacity
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 07 250
Zoro #
G7210104
UPC #
843221017248
Country of Origin
Spain

Dimensions

Overall Length
10 in
Head Thickness
5/8 in

Details

Item
Adjustable Wrench
Finish
Chrome
Material
Plastic Dipped
Features
Parallel Jaws
Jaw Capacity
1 1/8 in
Nonsparking
No
Standards
IEC 60900:2004
Head Type
Flexible
Grip Style
Insulated
Ratcheting
No
Measurement Type
Metric, SAE
Opening Type
Adjustable
End Style
Solid
Measuring Scale
Yes
Adjustable Wrench Type
Insulated Adjustable Wrench
Lockable
No
Corrosion Resistant
Yes
Handle Color
Red
Tether Style
Not Tether Capable
Adjustment Type
Self-Adjusting
Weight
1.1 lb
Handle Type
Insulated
Non-Magnetic
No
Jaw Material
Alloy Steel
Insulated
Yes

Description

If you are looking for a reliable adjustable wrench, the KNIPEX 98 07 250 is the tool for you. It has parallel jaws and self-adjusting teeth that make it ideal for tightening or loosening nuts and bolts. The jaws of this 10" adjustable wrench have a jaw capacity of 1 1/8 in. With an insulated handle, this chrome plated adjustable wrench gives you added protection against electrical shock. Ideal for use on small or large nuts and bolts, it features a plastic dipped handle which provides a comfortable grip while also being lightweight. The KNIPEX 98 07 250 Adjustable Wrench is your go to tool when working with smaller fasteners or tools that need to be tightened or loosened quickly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.