Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Assorted Pliers Sets, 5 pc 1000V Insulat

  • Mfr # 00 20 13

  • Zoro # G104853486


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Plier Material
SET
Number of Pieces
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 20 13
Zoro #
G104853486
UPC #
843221010911
Country of Origin
Germany

Details

Item
Assorted Pliers Sets,5 pc 1000V Insulat
Plier Material
SET
Number of Pieces
5

Description

Assorted Pliers Sets,5 pc 1000V Insulat

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.