Zoro Homepage

Band Clamp Tool, 10" L x 3-23/64" W

  • Mfr # 85 51 250AFSBA

  • Zoro # G1455820


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Capacity
2 to 3/4 in
Length (In.)
10 in
Width (In.)
3 23/64 in
Height (In.)
55/64 in
For Use With
Spring Band Clamps, Spring Wire Hose Clamps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85 51 250AFSBA
Zoro #
G1455820
UPC #
843221021399
Country of Origin
Germany

Dimensions

Length (In.)
10 in
Width (In.)
3 23/64 in
Height (In.)
55/64 in
Tool Height
20 mm
Tool Width
50 mm
Tool Length
250 mm

Details

Item
Band Clamp Tool
Capacity
2 to 3/4 in
For Use With
Spring Band Clamps, Spring Wire Hose Clamps
Characteristics
Applies Tension, Locks and Cuts Tail, Non-Slip Plastic Coating
Body Material
Electric Steel
Body Color
Gray
Tool Type
Spring Hose Clamp Plier
Tool Weight
350 g
Power Source
Manual
Features
Jaw Inserts can also be Rotated Under Load, Narrow Head Width, One-Hand Release, Rotating Grip Inserts Make This an Ideal Tool, Especially in Confined Areas, Slim Head Design, The Locking Device Enables Simple and Secure Work on Clamps Under Tension without Effort
Finish
Chrome Vanadium

Description

Band Clamp Tool, Tool Type Spring Hose Clamp Plier, Body Color Gray, Body Material Electric Steel, Features Jaw Inserts can also be Rotated Under Load, Narrow Head Width, One-Hand Release, Rotating Grip Inserts Make This an Ideal Tool, Especially in Confined Areas, Slim Head Design, The Locking Device Enables Simple and Secure Work on Clamps Under Tension without Effort, Finish Chrome Vanadium, For Use With Spring Band Clamps, Spring Wire Hose Clamps, Tool Height 20 mm, Tool Length 250 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.