Zoro Homepage

Bent Round Nose Plier, 5-1/4", 7/8" Jaw

  • Mfr # 35 42 135 G

  • Zoro # G4851281


product price: $45.99
/ea

Key Features

Overall Length
5 1/4 in
Material
High Carbon Tool Steel
Handle Type
Ergonomic
Jaw Width
1/4 in
Jaw Length
5/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35 42 135 G
Zoro #
G4851281
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 1/4 in
Jaw Width
1/4 in
Jaw Length
5/64 in
Tip Width
5/64 in

Details

Item
Bent Round Nose Plier
Material
High Carbon Tool Steel
Handle Type
Ergonomic
Tether Capable
Standard Tool (Accessory Needed for Tethering)
Side Cutter
No
Handle Color
Blue/Red
Jaw Bend
45 Degrees
Spring Return
Yes
ESD Safe
Yes
Wire Stripper
No
Wire Crimper
No
Standards
DIN ISO 9655
Nonsparking
No
Voltage Rating
Not Rated
Tether Style
Tether Capable

Description

If you need a needle nose plier that can bend at 45 degrees, the KNIPEX 35 42 135 G Bent Round Nose Plier is the tool for you. The high carbon steel of this bent round nose plier makes it resistant to rust and corrosion. It has an overall length of 5 1/4 in., jaw width of 1/4 in., jaw bend of 45 degrees, jaw length of 5/64 in., tip width of 5/64 in. and handle type and color of ergonomic blue/red. This bent round nose plier also has an integrated hole for tethering, making it a standard tool on most assembly lines. When it comes to bending at a 45 degree angle, the KNIPEX 35 42 135 G Bent Round Nose Plier is up to the task.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.