Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bent Round Nose Plier, 6-1/4"

  • Mfr # 25 21 160

  • Zoro # G4851430


product price: $34.99
/ea

Key Features

Overall Length
Standard
Material
High Carbon Tool Steel
Handle Type
Plastic Coated
Features
Half-Round Jaws, Pointed
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25 21 160
Zoro #
G4851430
UPC #
843221002503
Country of Origin
Germany

Dimensions

Overall Length
Standard
Jaw Width
5/8 in
Jaw Length
2 in
Tip Width
1/8 in
Tip Thickness
3/32 in
Jaw Thickness
3/8 in
Maximum Wire Cutting Diameter
0.09375 in

Details

Item
Bent Round Nose Plier
Material
High Carbon Tool Steel
Handle Type
Plastic Coated
Features
Half-Round Jaws, Pointed
Number of Pieces
1
Standards
DIN ISO 5745
Cutting Capacity/Material
1/16 in Hard, 7/64 in Med Hard
Voltage Rating
Not Rated
Tether Capable
Tether Capable
Spring Return
No
Nonsparking
No
Jaw Bend
40 Degrees
ESD Safe
No
Side Cutter
Yes
Wire Stripper
No
Handle Color
Red
Wire Crimper
No
Tether Style
Standard Tool (Accessory Needed for Tethering)
Finish
Black Atramentized
Includes Wire Stripper
No
Cutting Capacities
1/16 in Hard Wire, 3/32 in Medium Hard Wire
Application
Cutting, Fine Gripping
Includes Wire Cutter
Yes
Grip Material
Plastic
Non-Sparking
No
Nose Shape
Chain
Additional Tool Functions
Cutter
Surface Hardness
61 HRC
Jaw Opening Type
Manual
Jaw Texture
Serrated
Plier Type
Needle Nose Pliers
Plier Material
Steel
Tether Ready
No
Steel Type
Vanadium Steel
Handle Style
Dipped
Weight
0.247 lb
Grip Style
Knurled
ESD-Safe
No
For Wire/Cable Type
Hard Wire, Medium-Hard Wire

Description

When you need to get into tight spaces, the KNIPEX 25 21 160 Bent Round Nose Plier is a must-have. It will give you excellent leverage for precise work. This 6 1/4 in. bent round nose plier has a plastic coated handle and a red color finish. It features a 40 degree bend and jaw length of 3/32 in., with a jaw width of 3/8 in.. The tip width is 3/32 in., while the cutting capacity is 1/16 in hard and 7/64 in med hard materials. The KNIPEX Bent Round Nose Plier is just what you need to work with small parts or reach into tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.