Zoro Homepage

Blades for Automatic Insulation Stripper

  • Mfr # 12 49 21

  • Zoro # G104406149


product price: $31.79
/ea

Key Features

Features
Oil-Hardened
Overall Length
1 7/16 in
Blade Material
Steel
For Use With
12 42 195
Maximum Wire/Cable Diameter
8 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12 49 21
Zoro #
G104406149
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1 7/16 in
Maximum Wire/Cable Diameter
8 ga

Details

Item
Blades for Automatic Insulation Stripper
Features
Oil-Hardened
Blade Material
Steel
For Use With
12 42 195
Part Type
Stripper Replacement Blade
Compatible with Manufacturer Model Number
12 42 195
For Insulation Material
PVC
Compatible Manufacturer Part Number
12 42 195
Compatible Manufacturer Model Number
12 42 195
For Use with Mfr. Model Number
12 42 195
For Use With Mfr. Model Number
12 42 195
Compatible with Manufacturer Model No.
12 42 195
Compatible with Mfr. Model No.
12 42 195
For Use with Mfr Model Number
12 42 195
Compatible Pump Manufacturer Part Number
12 42 195
Compatible Mfr. Model Number
12 42 195

Description

Blades for Automatic Insulation Stripper, Part Type Stripper Replacement Blade, For Use With 12 42 195, Compatible with Grainger Part Number 10U102, Compatible with Manufacturer Model Number 12 42 195, Blade Material Steel, Features Oil-Hardened, For Insulation Material PVC, Maximum Wire/Cable Diameter 8 ga, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.