Zoro Homepage

Bolt Cutter, 10" Overall Length

  • Mfr # 71 01 250 SBA

  • Zoro # G1454560


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Overall Length
9 3/4 in
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
40-fold increase of manual force due to spec, 60 % less effort required compared to high leverage diagonal cutters of the same size, For powerful cutting of larger cross-sections as well as very hard materials, Two-hand operation for maximum cutting force
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 01 250 SBA
Zoro #
G1454560
UPC #
843221021832
Country of Origin
Germany

Dimensions

Overall Length
9 3/4 in
For Maximum Diameter Soft Steel
3/16 in
For Maximum Diameter Medium Steel
3/16 in
For Maximum Diameter Hard Steel
3/16 in

Details

Item
Bolt Cutter
Handle Material
Steel
Jaw Material
Chrome Vanadium Steel
Cutting Action
Center
Features
40-fold increase of manual force due to spec, 60 % less effort required compared to high leverage diagonal cutters of the same size, For powerful cutting of larger cross-sections as well as very hard materials, Two-hand operation for maximum cutting force
Grip Style
Plastic Coated Handles
Soft and Med./Hard-Brinnell 300/Rockwell C31
3/16 in
Hard Materials up to Brinnell 455/Rockwell C48
5/32 in
Blade Finish
Unfinished
Handle Color
Red
Grip Material
Plastic
Insulated
Yes
Weight
1 lb
Adjustment Type
Button

Description

The KNIPEX 71 01 250 SBA Bolt Cutter is the perfect tool for cutting through bolts and wires. It has a 10" overall length, with jaws made of chrome vanadium heavy duty steel. The bolt cutter has a center cut action, with jaw style jaws that are forged and oil hardened. It also features plastic coated handles for added comfort and grip. The hardness range on this bolt cutter is soft to medium/hard at Brinnell 300/Rockwell C31 3/16 in., hard materials up to Brinnell 455/Rockwell C48 5/32 in.. This KNIPEX Bolt Cutter will get the job done right every time you use it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.