Zoro Homepage

Bolt Cutter, 6-1/4 in L, Steel

  • Mfr # 71 01 160

  • Zoro # G201253080


product price: $53.59
/ea

Key Features

Overall Length
6 1/4 in
Handle Material
Steel
Jaw Material
Chrome Vanadium Heavy-Duty Steel
Weight
0.4 lb
Material Application
Bolts, Nails, Piano Wire, Rivets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71 01 160
Zoro #
G201253080
UPC #
843221023232
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
For Maximum Diameter Hard Steel
1/8 in
For Maximum Diameter Medium Steel
3/16 in
For Maximum Diameter Soft Steel
3/16 in

Details

Item
Bolt Cutter
Handle Material
Steel
Jaw Material
Chrome Vanadium Heavy-Duty Steel
Weight
0.4 lb
Material Application
Bolts, Nails, Piano Wire, Rivets
Includes Cushioned Grip
Yes
Heat-Treated
Yes
Handle Color
Red
Grip Material
Plastic

Description

Bolt Cutter, For Maximum Diameter Hard Steel 1/8 in, For Maximum Diameter Medium Steel 3/16 in, For Maximum Diameter Soft Steel 3/16 in, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.