Zoro Homepage

Cable Shears, 1000V, Twin Cutting Edge

  • Mfr # 95 18 200 SBA

  • Zoro # G4481955


product price: $73.99
/ea
Sold in multiples of 6 for $443.94

Key Features

Overall Length
8"
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Adjustable Bolted Joint, Self-Locking; Comes With Twin Cutting Edge
Handle Type
Insulated with Multi-Component Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 18 200 SBA
Zoro #
G4481955
UPC #
843221000530
Country of Origin
Germany

Dimensions

Overall Length
8"

Details

Item
Cable Shears,1000V,Twin Cutting Edge
Cutting Action
Shear Cut
Primary Application
Cuts Aluminum and Copper Cables
Features
Adjustable Bolted Joint, Self-Locking; Comes With Twin Cutting Edge
Handle Type
Insulated with Multi-Component Grip
Material
High-Grade Special Tool Steel

Description

Cable Shears,1000V,Twin Cutting Edge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.