Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Shears, 19-11/16 In, 5 AWG, Red/Blue

  • Mfr # 95 12 500

  • Zoro # G6957684


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Overall Length
500mm
Blade Material
Vanadium Electric Steel, Forged, Oil-Hardened
Handle Style
Multi-Component Grips
Handle Material
Aluminum
Features
Precision-Ground, Hardened Blades, Clean and Smooth Cut without Crushing and Deformation, Low Handforce Required Due to Favourable Lever Ratio and Special Blade Geometry, Guard Prevents Operators’ Fingers being Pinched
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 12 500
Zoro #
G6957684
UPC #
843221010621
Country of Origin
Germany

Dimensions

Overall Length
500mm
For Maximum Wire Thickness
6 AWG
For Maximum Diameter Data Cable
1 1/16 in
For Maximum Diameter Aluminum Electric Cable
1 1/16 in
For Maximum Diameter Copper Electrical Cable
1 1/16 in

Details

Blade Material
Vanadium Electric Steel, Forged, Oil-Hardened
Handle Style
Multi-Component Grips
Handle Material
Aluminum
Item
Cable Shear
Features
Precision-Ground, Hardened Blades, Clean and Smooth Cut without Crushing and Deformation, Low Handforce Required Due to Favourable Lever Ratio and Special Blade Geometry, Guard Prevents Operators’ Fingers being Pinched
Standards
GPSG Compliant, IEC 60900, VDE Tested
Adjustable
Yes
Primary Application
Copper and Aluminum Single Conductors as Well as Multiple Stranded Cables
Cutting Action
Shear
Handle Color
Blue; Red
Jaw Material
Steel
Grip Material
Multi-Component
Includes Cushioned Grip
Yes
Weight
2.4 lb
Adjustment Type
Screw
For Wire/Cable Type
Electrical/Data Cable
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
Cutter Type
General Purpose Cable Cutter
Ratcheting Jaw
No
Insulated
No
Application
Adjustable Screw, Self Locking, With Guard, Cuts Clean Without Deformation Or Crushing

Description

Cable Shears, Adjustment Type Screw, Cutter Type General Purpose Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness 6 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1 1/16 in, For Maximum Diameter Aluminum Electric Cable 1 1/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.