Cable Shears, 6-11/16 In L, 3 AWG, Red
Mfr # 95 05 165
Zoro # G7583143
product price: $29.75
/eaKey Features
Overall Length
165mm
Blade Material
Stainless Steel
Handle Material
Plastic Coated
Features
Guard Prevents Operators’ Fingers being Pinched, Adjustable Bolted Joint, Oil-Hardened and Tempered, Opening Spring and Locking Device
Adjustable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95 05 165
Zoro #
G7583143
UPC #
843221005870
Country of Origin
Italy
Dimensions
Overall Length
165mm
For Maximum Diameter Data Cable
13/32 in
For Maximum Wire Thickness
4 AWG
Details
Blade Material
Stainless Steel
Handle Material
Plastic Coated
Item
Cable Shear
Features
Guard Prevents Operators’ Fingers being Pinched, Adjustable Bolted Joint, Oil-Hardened and Tempered, Opening Spring and Locking Device
Adjustable
Yes
Handle Color
Red
Cutting Action
Shear
Insulated
No
Grip Material
Plastic
Material Application
Copper Cable
Cutter Type
One-Handed Cable Cutter
Jaw Material
Steel
For Wire/Cable Type
Electrical/Data Cable
Includes Cushioned Grip
No
Weight
0.2 lb
Ratcheting Jaw
No
Adjustment Type
Screw
Application
For Cutting Cables Up To 3/8" Dia, Not Suitable For Steel Wire Or Hard Drawn Copper Conductors
Description
Cable Shears, Adjustment Type Screw, Cutter Type One-Handed Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Guard Prevents Fingers from Being Pinched, Precision Gound Hardened Blades, For Maximum Wire Thickness 4 AWG, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Data Cable 13/32 in, Grip Material Plastic, Handle Color Red, Handle Material Plastic, Includes Cushioned Grip No, Insulated No, Jaw Material Steel, Material Application Copper Cable
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.