Zoro Homepage

Cable Shears 8"-Twin Cutting Edges

  • Mfr # 95 11 200

  • Zoro # G603674551


product price: $71.65
/ea

Key Features

Overall Length
8.3
Handle Type
Plastic coating
Material
Steel
Height (In.)
0.666666667
Cutting Edge
Shear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 11 200
Zoro #
G603674551
UPC #
843221002169
Country of Origin
Germany

Dimensions

Overall Length
8.3
Height (In.)
0.666666667
Width (In.)
1.666666667
Length
8
Overall Width
2
Overall Height
0.8

Details

Item
Cable Shears
Handle Type
Plastic coating
Material
Steel
Cutting Edge
Shear
Cutting Capacity Aluminum
25/32"
Joint Type
Bolted
Color
Red
Tool Weight
0.645
Finish
Black-oxide
Wire Stripper
10 to 20

Description

Cable Shears 8 In.-Twin Cutting Edges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.