Carpenters Pincer Black
Mfr # 50 00 250
Zoro # G0906346
product price: $34.55
/eaKey Features
Overall Length
250mm
Material
Tool steel
Features
Heavy Duty; Wear Resistant; Cutting Edge Hardness Approximately 60 HRC; Forged and Oil Hardened
ESD Safe
No
Handle Type
No Handle Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50 00 250
Zoro #
G0906346
UPC #
843221012823
Country of Origin
Germany
Dimensions
Overall Length
250mm
Details
Item
Carpenters Pincer Black
Material
Tool steel
Features
Heavy Duty; Wear Resistant; Cutting Edge Hardness Approximately 60 HRC; Forged and Oil Hardened
ESD Safe
No
Handle Type
No Handle Grip
Description
Carpenters Pincer Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.