
Cobra Locking Pliers Set 7 in.
Mfr # 414-002006US1
Zoro # G316338443
product price: $182.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
414-002006US1
Zoro #
G316338443
UPC #
-
Country of Origin
China
Description
Features Holds grip for repetitive tasks. Jaws grip any flat, round, square or hex shaped object. Non-slip grip handles. Pinch guard prevents fingers from getting squeezed. Quick and easy push-button adjustment. Slim head design allow access to tight spaces Specification Overall Length - 7 in, 10 in, 12 in. Includes - 7 in, 10 in and 12 in Pliers Material - Tempered Steel Finish - Polished Mechanism - Push-Button Item Weight - 2.70 lbs.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.