Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cobra Pliers Set, W/61 HRC Teeth, 2Pc

  • Mfr # 00 31 20 V01 US

  • Zoro # G4481639


product price: $79.99
/ea
Sold in multiples of 3 for $239.97
Free Shipping & Returns

Key Features

Number of Pieces
2
Includes
(1) Mfr. No. 87 01 180- Hightech Water Pump Pliers; (1) Mfr. No. 87 01 250- Hightech Water Pump Pliers
Insulated
No
Handle Style
Non-slip Plastic Coated
Plier Material
Chrome Vanadium Electric Steel; Forged, Multi Stage Oil-Hardened
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 31 20 V01 US
Zoro #
G4481639
UPC #
843221020576
Country of Origin
Germany

Details

Item
Cobra Pliers Set,W/61 HRC Teeth,2Pc
Number of Pieces
2
Includes
(1) Mfr. No. 87 01 180- Hightech Water Pump Pliers; (1) Mfr. No. 87 01 250- Hightech Water Pump Pliers
Insulated
No
Handle Style
Non-slip Plastic Coated
Plier Material
Chrome Vanadium Electric Steel; Forged, Multi Stage Oil-Hardened

Description

Cobra Pliers Set,W/61 HRC Teeth,2Pc, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.