Cobra Spring Hose Clamp Pliers, W/Lock
Mfr # 85 51 250 AF SBA
Zoro # G4481569
product price: $114.20
/eaSold in multiples of 6 for $685.20
Free Shipping & Returns
Key Features
Features
Slim Head Design; Narrow Head Width, Rotatable Grip Inserts
Handle Type
Non-Slip Plastic Coated
Material
Chrome Vanadium Steel
Overall Length
10"
Finish
Atramentized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85 51 250 AF SBA
Zoro #
G4481569
UPC #
843221021399
Country of Origin
Germany
Dimensions
Overall Length
10"
Details
Features
Slim Head Design; Narrow Head Width, Rotatable Grip Inserts
Handle Type
Non-Slip Plastic Coated
Material
Chrome Vanadium Steel
Finish
Atramentized
Plier Item
Pliers for Spring Band Clamps
Item
Cobra Spring Hose Clamp Pliers ,W/Lock
Plier Type
Hose Clamp Pliers
Description
Cobra Spring Hose Clamp Pliers ,W/Lock, Plier Type Hose Clamp Pliers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.