Zoro Homepage

Collar Cracker, 10 in L

  • Mfr # 86 05 250 S5

  • Zoro # G816487436


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Maximum Jaw Opening
2 in
Steel Type
Chrome Vanadium Electrical Steel
Jaw Opening Type
Manual
Finish
Chrome Plated
Adjustment Mechanism
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 05 250 S5
Zoro #
G816487436
UPC #
843221024963
Country of Origin
Germany

Dimensions

Jaw Length
1 in
Overall Length
10 in
Jaw Width
3/8 in

Details

Maximum Jaw Opening
2 in
Steel Type
Chrome Vanadium Electrical Steel
Jaw Opening Type
Manual
Finish
Chrome Plated
Adjustment Mechanism
Push Button
Grip Material
Bi-Material
Plier Material
Steel
Item
Collar Cracker
Weight
1.255 lb
Features
Insulated
No
Jaw Texture
Smooth
Grip Style
Standard Cushion
Jaw Shape
Flat

Description

Collar Cracker, Adjustment Mechanism Push Button, Jaw Texture Smooth, Jaw Shape Flat, Overall Length 10 in, Maximum Jaw Opening 2 in, Number of Jaw Positions Not Applicable, Jaw Width 3/8 in, Jaw Length 1 in, Grip Style Standard Cushion, Insulated No, Tether Ready Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.