Zoro Homepage

Compact Bolt Cutters Set

  • Mfr # 00 20 05 US2

  • Zoro # G112923911


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 1/4 in, 8 in, 10 in
Handle Material
Plastic
Cutting Action
Center Cut
Features
Micro-Structured Cutting Edges Allow Easy Cutting of Large Cross-Sections, Strong Lever Action Mechanism
Includes
10 in Bolt Cutter, 6 1/4 in Bolt Cutter, 8 in Bolt Cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
00 20 05 US2
Zoro #
G112923911
UPC #
843221029241
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in, 8 in, 10 in
For Maximum Diameter Medium Steel
11/64 in, 13/64 in, 7/32 in
For Maximum Diameter Soft Steel
1/4 in, 13/64 in
For Maximum Diameter Hard Steel
1/8 in, 5/32 in

Details

Item
Compact Bolt Cutters Set
Handle Material
Plastic
Cutting Action
Center Cut
Features
Micro-Structured Cutting Edges Allow Easy Cutting of Large Cross-Sections, Strong Lever Action Mechanism
Includes
10 in Bolt Cutter, 6 1/4 in Bolt Cutter, 8 in Bolt Cutter
Standards
REACH
Weight
2.5 lb
Insulated
No
Non-Sparking
No
Spring Assist Handle
No
Grip Material
Plastic Coated
Material Application
Steel, Wire
Bolt Cutter Type
Miniature Bolt Cutters
Blade Finish
Black Atramentized

Description

Compact Bolt Cutters Set, Blade Finish Black Atramentized, Bolt Cutter Type Miniature Bolt Cutters, Cutting Action Center Cut, Features Micro-Structured Cutting Edges Allow Easy Cutting of Large Cross-Sections, Strong Lever Action Mechanism, For Maximum Diameter Hard Steel 1/8 in, 5/32 in, For Maximum Diameter Medium Steel 11/64 in, 13/64 in, 7/32 in, For Maximum Diameter Soft Steel 1/4 in, 13/64 in, Grip Material Plastic Coated, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.